Wiper 007F FKM 22x32x7 L=5

  • ERIKS:10017502
Image 1
Image 2
Image 1
Image 2
Save to list

€21.80/ pieceexcl. VAT

€26.38incl. VAT

55 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.80

-

5+

€17.44

20.00%

10+

€14.17

35.00%

30+

€10.90

50.00%

50+

€9.81

55.00%

100+

€8.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
007F
Rod diameter
22 mm
Groove Diameter
32 mm
Groove Width
5 mm
Seal height
7 mm
Material seal
FKM
Temperature range
from -10 to 200 °C
Groove type
Open
Principle of operation
Single acting