



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 007F |
Rod diameter | 12 mm |
Groove Diameter | 18 mm |
Groove Width | 3.5 mm |
Seal height | 5 mm |
Material seal | FKM |
Temperature range | from -10 to 200 °C |
Groove type | Open |
Principle of operation | Single acting |