Wiper 007F FKM 10x16x5 L=3,5

  • ERIKS:10017500
Image 1
Image 2
Image 1
Image 2
Save to list

€21.80/ pieceexcl. VAT

€26.38incl. VAT

90 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.80

-

5+

€17.44

20.00%

10+

€14.17

35.00%

30+

€10.90

50.00%

50+

€9.81

55.00%

100+

€8.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
007F
Rod diameter
10 mm
Groove Diameter
16 mm
Groove Width
3.5 mm
Seal height
5 mm
Material seal
FKM
Temperature range
from -10 to 200 °C
Groove type
Open
Principle of operation
Single acting