Wiper 006T TPE 90x102,2x12 L=7,2

  • ERIKS:14409048
Image 1
Image 2
Image 1
Image 2
Save to list

€34.40/ pieceexcl. VAT

€41.62incl. VAT

24 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.40

-

5+

€27.52

20.00%

10+

€22.36

35.00%

30+

€17.20

50.00%

50+

€15.48

55.00%

100+

€13.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006T
Rod diameter
90 mm
Groove Diameter
102.2 mm
Groove Width
7.2 mm
Seal height
12 mm
Material seal
TPE
Temperature range
from -40 to 120 °C
d
90 mm
D
102.2 mm
L
7.2 mm
D1
96 mm
H
12 mm
r
0.6 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s