Wiper 006T TPE 85x98x11,5 L=7,5

  • ERIKS:14409046
Image 1
Image 2
Image 1
Image 2
Save to list

€32.20/ pieceexcl. VAT

€38.96incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.20

-

5+

€25.76

20.00%

10+

€20.93

35.00%

30+

€16.10

50.00%

50+

€14.49

55.00%

100+

€12.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006T
Rod diameter
85 mm
Groove Diameter
98 mm
Groove Width
7.5 mm
Seal height
11.5 mm
Material seal
TPE
Temperature range
from -40 to 120 °C
d
85 mm
D
98 mm
L
7.5 mm
D1
92 mm
H
11.5 mm
r
0.4 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s