Wiper 006T TPE 80x90x9 L=6

  • ERIKS:14409043
Image 1
Image 2
Image 1
Image 2
Save to list

€30.10/ pieceexcl. VAT

€36.42incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.10

-

5+

€24.08

20.00%

10+

€19.57

35.00%

30+

€15.05

50.00%

50+

€13.55

55.00%

100+

€12.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006T
Rod diameter
80 mm
Groove Diameter
90 mm
Groove Width
6 mm
Seal height
9 mm
Material seal
TPE
Temperature range
from -40 to 120 °C
d
80 mm
D
90 mm
L
6 mm
D1
86 mm
H
9 mm
r
0.4 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s