Wiper 006T TPE 70x80,6x7 L=5,3

  • ERIKS:14409040
Image 1
Image 2
Image 1
Image 2
Save to list

€25.90/ pieceexcl. VAT

€31.34incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.90

-

5+

€20.72

20.00%

10+

€16.84

35.00%

30+

€12.95

50.00%

50+

€11.66

55.00%

100+

€10.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006T
Rod diameter
70 mm
Groove Diameter
80.6 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
TPE
Temperature range
from -40 to 120 °C
d
70 mm
D
80.6 mm
L
5.3 mm
D1
73.6 mm
H
7 mm
r
0.4 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s