Wiper 006T TPE 60x70x7 L=5,3

  • ERIKS:14409032
Image 1
Image 2
Image 1
Image 2
Save to list

€22.00/ pieceexcl. VAT

€26.62incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.00

-

5+

€17.60

20.00%

10+

€14.30

35.00%

30+

€11.00

50.00%

50+

€9.90

55.00%

100+

€8.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006T
Rod diameter
60 mm
Groove Diameter
70 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
TPE
Temperature range
from -40 to 120 °C
d
60 mm
D
70 mm
L
5.3 mm
D1
66 mm
H
7 mm
r
0.4 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s