Wiper 006T TPE 50x58x8 L=5

  • ERIKS:14409027
Image 1
Image 2
Image 1
Image 2
Save to list

€18.30/ pieceexcl. VAT

€22.14incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.30

-

5+

€14.64

20.00%

10+

€11.90

35.00%

30+

€9.15

50.00%

50+

€8.24

55.00%

100+

€7.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006T
Rod diameter
50 mm
Groove Diameter
58 mm
Groove Width
5 mm
Seal height
8 mm
Material seal
TPE
Temperature range
from -40 to 120 °C
d
50 mm
D
58 mm
L
5 mm
D1
55.5 mm
H
8 mm
r
0.2 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s