Wiper 006T TPE 44,45x53,97x7,15 L=4,76

  • ERIKS:14409021
Image 1
Image 2
Image 1
Image 2
Save to list

€16.30/ pieceexcl. VAT

€19.72incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.30

-

5+

€13.04

20.00%

10+

€10.60

35.00%

30+

€8.15

50.00%

50+

€7.34

55.00%

100+

€6.52

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006T
Rod diameter
44.45 mm
Groove Diameter
53.97 mm
Groove Width
4.76 mm
Seal height
7.15 mm
Material seal
TPE
Temperature range
from -40 to 120 °C
d
44.45 mm
D
53.97 mm
L
4.76 mm
D1
50.67 mm
H
7.15 mm
r
0.2 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s