Wiper 006T TPE 400x420x18 L=10,2

  • ERIKS:14409109
Image 1
Image 2
Image 1
Image 2
Save to list

€277.50/ pieceexcl. VAT

€335.78incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€277.50

-

5+

€222.00

20.00%

10+

€180.38

35.00%

30+

€138.75

50.00%

50+

€124.88

55.00%

100+

€111.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006T
Rod diameter
400 mm
Groove Diameter
420 mm
Groove Width
10.2 mm
Seal height
18 mm
Material seal
TPE
Temperature range
from -40 to 120 °C
d
400 mm
D
420 mm
L
10.2 mm
D1
410 mm
H
18 mm
r
0.8 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s