



€214.00/ pieceexcl. VAT
€258.94incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €214.00 | - |
5+ | €171.20 | 20.00% |
10+ | €139.10 | 35.00% |
30+ | €107.00 | 50.00% |
50+ | €96.30 | 55.00% |
100+ | €85.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006T |
Rod diameter | 340 mm |
Groove Diameter | 360 mm |
Groove Width | 10.2 mm |
Seal height | 18 mm |
Material seal | TPE |
Temperature range | from -40 to 120 °C |
d | 340 mm |
D | 360 mm |
L | 10.2 mm |
D1 | 350 mm |
H | 18 mm |
r | 0.8 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |