



€176.50/ pieceexcl. VAT
€213.57incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €176.50 | - |
5+ | €141.20 | 20.00% |
10+ | €114.73 | 35.00% |
30+ | €88.25 | 50.00% |
50+ | €79.43 | 55.00% |
100+ | €70.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006T |
Rod diameter | 300 mm |
Groove Diameter | 316 mm |
Groove Width | 7.5 mm |
Seal height | 12 mm |
Material seal | TPE |
Temperature range | from -40 to 120 °C |
d | 300 mm |
D | 316 mm |
L | 7.5 mm |
D1 | 308 mm |
H | 12 mm |
r | 0.8 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |