Wiper 006T TPE 295x315x18 L=12,5

  • ERIKS:14409104
Image 1
Image 2
Image 1
Image 2
Save to list

€172.00/ pieceexcl. VAT

€208.12incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€172.00

-

5+

€137.60

20.00%

10+

€111.80

35.00%

30+

€86.00

50.00%

50+

€77.40

55.00%

100+

€68.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006T
Rod diameter
295 mm
Groove Diameter
315 mm
Groove Width
12.5 mm
Seal height
18 mm
Material seal
TPE
Temperature range
from -40 to 120 °C
d
295 mm
D
315 mm
L
12.5 mm
D1
305 mm
H
18 mm
r
0.8 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s