



€159.00/ pieceexcl. VAT
€192.39incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €159.00 | - |
5+ | €127.20 | 20.00% |
10+ | €103.35 | 35.00% |
30+ | €79.50 | 50.00% |
50+ | €71.55 | 55.00% |
100+ | €63.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006T |
Rod diameter | 280 mm |
Groove Diameter | 300 mm |
Groove Width | 10.2 mm |
Seal height | 15 mm |
Material seal | TPE |
Temperature range | from -40 to 120 °C |
d | 280 mm |
D | 300 mm |
L | 10.2 mm |
D1 | 290 mm |
H | 15 mm |
r | 0.8 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |