Wiper 006T TPE 245x265x18 L=12,5

  • ERIKS:14409096
Image 1
Image 2
Image 1
Image 2
Save to list

€130.00/ pieceexcl. VAT

€157.30incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€130.00

-

5+

€104.00

20.00%

10+

€84.50

35.00%

30+

€65.00

50.00%

50+

€58.50

55.00%

100+

€52.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006T
Rod diameter
245 mm
Groove Diameter
265 mm
Groove Width
12.5 mm
Seal height
18 mm
Material seal
TPE
Temperature range
from -40 to 120 °C
d
245 mm
D
265 mm
L
12.5 mm
D1
258.5 mm
H
18 mm
r
0.8 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s