Wiper 006T TPE 240x255x14 L=9,5

  • ERIKS:14409095
Image 1
Image 2
Image 1
Image 2
Save to list

€126.00/ pieceexcl. VAT

€152.46incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€126.00

-

5+

€100.80

20.00%

10+

€81.90

35.00%

30+

€63.00

50.00%

50+

€56.70

55.00%

100+

€50.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006T
Rod diameter
240 mm
Groove Diameter
255 mm
Groove Width
9.5 mm
Seal height
14 mm
Material seal
TPE
Temperature range
from -40 to 120 °C
d
240 mm
D
255 mm
L
9.5 mm
D1
246 mm
H
14 mm
r
0.8 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s