



€8.40/ pieceexcl. VAT
€10.16incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.40 | - |
5+ | €6.72 | 20.00% |
10+ | €5.46 | 35.00% |
30+ | €4.20 | 50.00% |
50+ | €3.78 | 55.00% |
100+ | €3.36 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006T |
Rod diameter | 20 mm |
Groove Diameter | 28 mm |
Groove Width | 5 mm |
Seal height | 8 mm |
Material seal | TPE |
Temperature range | from -40 to 120 °C |
d | 20 mm |
D | 28 mm |
L | 5 mm |
D1 | 25.5 mm |
H | 8 mm |
r | 0.2 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |