



€96.80/ pieceexcl. VAT
€117.13incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €96.80 | - |
5+ | €77.44 | 20.00% |
10+ | €62.92 | 35.00% |
30+ | €48.40 | 50.00% |
50+ | €43.56 | 55.00% |
100+ | €38.72 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006T |
Rod diameter | 200 mm |
Groove Diameter | 220 mm |
Groove Width | 10.2 mm |
Seal height | 18 mm |
Material seal | TPE |
Temperature range | from -40 to 120 °C |
d | 200 mm |
D | 220 mm |
L | 10.2 mm |
D1 | 210 mm |
H | 18 mm |
r | 0.8 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |