Wiper 006T TPE 200x215x14 L=9,5

  • ERIKS:14409084
Image 1
Image 2
Image 1
Image 2
Save to list

€96.80/ pieceexcl. VAT

€117.13incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€96.80

-

5+

€77.44

20.00%

10+

€62.92

35.00%

30+

€48.40

50.00%

50+

€43.56

55.00%

100+

€38.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006T
Rod diameter
200 mm
Groove Diameter
215 mm
Groove Width
9.5 mm
Seal height
14 mm
Material seal
TPE
Temperature range
from -40 to 120 °C
d
200 mm
D
215 mm
L
9.5 mm
D1
206 mm
H
14 mm
r
0.8 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s