



€65.20/ pieceexcl. VAT
€78.89incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.20 | - |
5+ | €52.16 | 20.00% |
10+ | €42.38 | 35.00% |
30+ | €32.60 | 50.00% |
50+ | €29.34 | 55.00% |
100+ | €26.08 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006T |
Rod diameter | 150 mm |
Groove Diameter | 165 mm |
Groove Width | 7.2 mm |
Seal height | 12 mm |
Material seal | TPE |
Temperature range | from -40 to 120 °C |
d | 150 mm |
D | 165 mm |
L | 7.2 mm |
D1 | 158.6 mm |
H | 12 mm |
r | 0.6 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |