Wiper 006T TPE 125x140x16 L=10,2

  • ERIKS:14409060
Image 1
Image 2
Image 1
Image 2
Save to list

€51.40/ pieceexcl. VAT

€62.19incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€51.40

-

5+

€41.12

20.00%

10+

€33.41

35.00%

30+

€25.70

50.00%

50+

€23.13

55.00%

100+

€20.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006T
Rod diameter
125 mm
Groove Diameter
140 mm
Groove Width
10.2 mm
Seal height
16 mm
Material seal
TPE
Temperature range
from -40 to 120 °C
d
125 mm
D
140 mm
L
10.2 mm
D1
135 mm
H
16 mm
r
0.6 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
2 m/s