



€46.00/ pieceexcl. VAT
€55.66incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.00 | - |
5+ | €36.80 | 20.00% |
10+ | €29.90 | 35.00% |
30+ | €23.00 | 50.00% |
50+ | €20.70 | 55.00% |
100+ | €18.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006T |
Rod diameter | 114.3 mm |
Groove Diameter | 133.35 mm |
Groove Width | 9.52 mm |
Seal height | 14.27 mm |
Material seal | TPE |
Temperature range | from -40 to 120 °C |
d | 114.3 mm |
D | 133.35 mm |
L | 9.52 mm |
D1 | 123.45 mm |
H | 14.27 mm |
r | 0.6 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 2 m/s |