





€18.70/ pieceexcl. VAT
€22.63incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.70 | - |
5+ | €14.96 | 20.00% |
10+ | €12.16 | 35.00% |
30+ | €9.35 | 50.00% |
50+ | €8.41 | 55.00% |
100+ | €7.48 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 95.12 mm |
Groove Diameter | 105.62 mm |
Groove Width | 4.76 mm |
Seal height | 6.35 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 95.12 mm |
D | 105.62 mm |
L | 4.76 mm |
D1 | 99.22 mm |
H | 6.35 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |