





€17.60/ pieceexcl. VAT
€21.30incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.60 | - |
5+ | €14.08 | 20.00% |
10+ | €11.44 | 35.00% |
30+ | €8.80 | 50.00% |
50+ | €7.92 | 55.00% |
100+ | €7.04 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 90 mm |
Groove Diameter | 102.2 mm |
Groove Width | 7.2 mm |
Seal height | 12 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 90 mm |
D | 102.2 mm |
L | 7.2 mm |
D1 | 96 mm |
H | 12 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |