Wiper 006P PUR 90x100x8 L=6,8

  • ERIKS:14193528
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€17.60/ pieceexcl. VAT

€21.30incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.60

-

5+

€14.08

20.00%

10+

€11.44

35.00%

30+

€8.80

50.00%

50+

€7.92

55.00%

100+

€7.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
90 mm
Groove Diameter
100 mm
Groove Width
6.8 mm
Seal height
8 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
90 mm
D
100 mm
L
6.8 mm
D1
94.8 mm
H
8 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s