Wiper 006P PUR 90x100,6x12 L=7,3

  • ERIKS:14193524
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€17.60/ pieceexcl. VAT

€21.30incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.60

-

5+

€14.08

20.00%

10+

€11.44

35.00%

30+

€8.80

50.00%

50+

€7.92

55.00%

100+

€7.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
90 mm
Groove Diameter
100.6 mm
Groove Width
7.3 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
90 mm
D
100.6 mm
L
7.3 mm
D1
95.2 mm
H
12 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s