Wiper 006P PUR 8x14,6x4,5 L=3,8

  • ERIKS:11337263
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€2.54/ pieceexcl. VAT

€3.07incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.54

-

5+

€2.03

20.00%

10+

€1.65

35.00%

30+

€1.27

50.00%

50+

€1.14

55.00%

100+

€1.02

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
8 mm
Groove Diameter
14.6 mm
Groove Width
3.8 mm
Seal height
4.5 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
8 mm
D
14.6 mm
L
3.8 mm
D1
11 mm
H
4.5 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s