





€15.30/ pieceexcl. VAT
€18.51incl. VAT
49 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.30 | - |
5+ | €12.24 | 20.00% |
10+ | €9.95 | 35.00% |
30+ | €7.65 | 50.00% |
50+ | €6.89 | 55.00% |
100+ | €6.12 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 80 mm |
Groove Diameter | 92.2 mm |
Groove Width | 7.2 mm |
Seal height | 12 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 80 mm |
D | 92.2 mm |
L | 7.2 mm |
D1 | 86 mm |
H | 12 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |