Wiper 006P PUR 80x90,2x9 L=6,3

  • ERIKS:14193515
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€15.30/ pieceexcl. VAT

€18.51incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.30

-

5+

€12.24

20.00%

10+

€9.95

35.00%

30+

€7.65

50.00%

50+

€6.89

55.00%

100+

€6.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
80 mm
Groove Diameter
90.2 mm
Groove Width
6.3 mm
Seal height
9 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
80 mm
D
90.2 mm
L
6.3 mm
D1
83 mm
H
9 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s