Wiper 006P PUR 75x87,2x12 L=7,2

  • ERIKS:14193506
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€14.30/ pieceexcl. VAT

€17.30incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.30

-

5+

€11.44

20.00%

10+

€9.30

35.00%

30+

€7.15

50.00%

50+

€6.44

55.00%

100+

€5.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
75 mm
Groove Diameter
87.2 mm
Groove Width
7.2 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
75 mm
D
87.2 mm
L
7.2 mm
D1
81 mm
H
12 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s