Wiper 006P PUR 73x81,6x7 L=5,3

  • ERIKS:14193503
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€13.90/ pieceexcl. VAT

€16.82incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.90

-

5+

€11.12

20.00%

10+

€9.04

35.00%

30+

€6.95

50.00%

50+

€6.26

55.00%

100+

€5.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
73 mm
Groove Diameter
81.6 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
73 mm
D
81.6 mm
L
5.3 mm
D1
76 mm
H
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s