





€13.20/ pieceexcl. VAT
€15.97incl. VAT
48 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.20 | - |
5+ | €10.56 | 20.00% |
10+ | €8.58 | 35.00% |
30+ | €6.60 | 50.00% |
50+ | €5.94 | 55.00% |
100+ | €5.28 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 70 mm |
Groove Diameter | 80 mm |
Groove Width | 6.8 mm |
Seal height | 8 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 70 mm |
D | 80 mm |
L | 6.8 mm |
D1 | 74.8 mm |
H | 8 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |