Wiper 006P PUR 63,5x76,12x9,52 L=6,35

  • ERIKS:14193492
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€11.90/ pieceexcl. VAT

€14.40incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.90

-

5+

€9.52

20.00%

10+

€7.74

35.00%

30+

€5.95

50.00%

50+

€5.36

55.00%

100+

€4.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
63.5 mm
Groove Diameter
76.12 mm
Groove Width
6.35 mm
Seal height
9.52 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
63.5 mm
D
76.12 mm
L
6.35 mm
D1
70.2 mm
H
9.52 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s