





€11.20/ pieceexcl. VAT
€13.55incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.20 | - |
5+ | €8.96 | 20.00% |
10+ | €7.28 | 35.00% |
30+ | €5.60 | 50.00% |
50+ | €5.04 | 55.00% |
100+ | €4.48 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 60 mm |
Groove Diameter | 70.6 mm |
Groove Width | 6.3 mm |
Seal height | 10 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 60 mm |
D | 70.6 mm |
L | 6.3 mm |
D1 | 63 mm |
H | 10 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |