Wiper 006P PUR 60x70,3x10 L=7,2

  • ERIKS:14193486
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€11.20/ pieceexcl. VAT

€13.55incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.20

-

5+

€8.96

20.00%

10+

€7.28

35.00%

30+

€5.60

50.00%

50+

€5.04

55.00%

100+

€4.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
60 mm
Groove Diameter
70.3 mm
Groove Width
7.2 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
60 mm
D
70.3 mm
L
7.2 mm
D1
63 mm
H
10 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s