Wiper 006P PUR 5x12x4 L=2,8

  • ERIKS:14193431
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€2.14/ pieceexcl. VAT

€2.59incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.14

-

5+

€1.71

20.00%

10+

€1.39

35.00%

30+

€1.07

50.00%

50+

€0.96

55.00%

100+

€0.86

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
5 mm
Groove Diameter
12 mm
Groove Width
2.8 mm
Seal height
4 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
5 mm
D
12 mm
L
2.8 mm
D1
9 mm
H
4 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s