





€7.56/ pieceexcl. VAT
€9.15incl. VAT
Estimated delivery date - 14/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.56 | - |
5+ | €6.30 | 16.67% |
25+ | €5.88 | 22.22% |
50+ | €5.04 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 55 mm |
Groove Width | 5 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |