Wiper 006P PUR 53x61,6x7 L=5,3

  • ERIKS:14193481
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€9.85/ pieceexcl. VAT

€11.92incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.85

-

5+

€7.88

20.00%

10+

€6.40

35.00%

30+

€4.93

50.00%

50+

€4.43

55.00%

100+

€3.94

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
53 mm
Groove Diameter
61.6 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
53 mm
D
61.6 mm
L
5.3 mm
D1
56.2 mm
H
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s