





€9.30/ pieceexcl. VAT
€11.25incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.30 | - |
5+ | €7.44 | 20.00% |
10+ | €6.05 | 35.00% |
30+ | €4.65 | 50.00% |
50+ | €4.18 | 55.00% |
100+ | €3.72 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 50 mm |
Groove Diameter | 58.6 mm |
Groove Width | 4.3 mm |
Seal height | 6 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 50 mm |
D | 58.6 mm |
L | 4.3 mm |
D1 | 53 mm |
H | 6 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |