Wiper 006P PUR 48x56,6x7 L=5,3

  • ERIKS:14193476
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€8.95/ pieceexcl. VAT

€10.83incl. VAT

Estimated delivery date - 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.95

-

5+

€7.16

20.00%

10+

€5.82

35.00%

30+

€4.47

50.00%

50+

€4.03

55.00%

100+

€3.58

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
48 mm
Groove Diameter
56.6 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
48 mm
D
56.6 mm
L
5.3 mm
D1
51 mm
H
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s