





€8.40/ pieceexcl. VAT
€10.16incl. VAT
40 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.40 | - |
5+ | €6.72 | 20.00% |
10+ | €5.46 | 35.00% |
30+ | €4.20 | 50.00% |
50+ | €3.78 | 55.00% |
100+ | €3.36 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 45 mm |
Groove Diameter | 60 mm |
Groove Width | 4.3 mm |
Seal height | 6 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 45 mm |
D | 60 mm |
L | 4.3 mm |
D1 | 52.4 mm |
H | 6 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |