





€171.00/ pieceexcl. VAT
€206.91incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €171.00 | - |
5+ | €136.80 | 20.00% |
10+ | €111.15 | 35.00% |
30+ | €85.50 | 50.00% |
50+ | €76.95 | 55.00% |
100+ | €68.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 450 mm |
Groove Diameter | 468.5 mm |
Groove Width | 6.7 mm |
Seal height | 11 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 450 mm |
D | 468.5 mm |
L | 6.7 mm |
D1 | 458 mm |
H | 11 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |