





€7.85/ pieceexcl. VAT
€9.50incl. VAT
66 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.85 | - |
5+ | €6.28 | 20.00% |
10+ | €5.10 | 35.00% |
30+ | €3.93 | 50.00% |
50+ | €3.53 | 55.00% |
100+ | €3.14 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 42 mm |
Groove Diameter | 50.6 mm |
Groove Width | 5.3 mm |
Seal height | 7 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 42 mm |
D | 50.6 mm |
L | 5.3 mm |
D1 | 45 mm |
H | 7 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |