





€7.35/ pieceexcl. VAT
€8.89incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.35 | - |
10+ | €6.62 | 10.00% |
25+ | €5.88 | 20.00% |
50+ | €5.15 | 30.00% |
100+ | €4.78 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 42 mm |
Groove Width | 5 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |