





€153.00/ pieceexcl. VAT
€185.13incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €153.00 | - |
5+ | €122.40 | 20.00% |
10+ | €99.45 | 35.00% |
30+ | €76.50 | 50.00% |
50+ | €68.85 | 55.00% |
100+ | €61.20 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 420 mm |
Groove Diameter | 438.5 mm |
Groove Width | 6.7 mm |
Seal height | 11 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 420 mm |
D | 438.5 mm |
L | 6.7 mm |
D1 | 428 mm |
H | 11 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |