Wiper 006P PUR 40x52,2x8 L=5,3

  • ERIKS:12693605
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list
Not available in webshop
167 In stock - Estimated delivery date 06/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
40 mm
Groove Diameter
52.2 mm
Groove Width
5.3 mm
Seal height
8 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
40 mm
D
52.2 mm
L
5.3 mm
D1
46 mm
H
8 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s