





€141.50/ pieceexcl. VAT
€171.22incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €141.50 | - |
5+ | €113.20 | 20.00% |
10+ | €91.98 | 35.00% |
30+ | €70.75 | 50.00% |
50+ | €63.68 | 55.00% |
100+ | €56.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 400 mm |
Groove Diameter | 418.5 mm |
Groove Width | 6.7 mm |
Seal height | 11 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 400 mm |
D | 418.5 mm |
L | 6.7 mm |
D1 | 408 mm |
H | 11 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |