





€6.65/ pieceexcl. VAT
€8.05incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.65 | - |
5+ | €5.32 | 20.00% |
10+ | €4.32 | 35.00% |
30+ | €3.33 | 50.00% |
50+ | €2.99 | 55.00% |
100+ | €2.66 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 34.92 mm |
Groove Diameter | 44.45 mm |
Groove Width | 4.76 mm |
Seal height | 7.15 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 34.92 mm |
D | 44.45 mm |
L | 4.76 mm |
D1 | 41.15 mm |
H | 7.15 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |