





€6.15/ pieceexcl. VAT
€7.44incl. VAT
2159 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.15 | - |
5+ | €4.92 | 20.00% |
10+ | €4.00 | 35.00% |
30+ | €3.08 | 50.00% |
50+ | €2.77 | 55.00% |
100+ | €2.46 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 31.75 mm |
Groove Diameter | 41.27 mm |
Groove Width | 4.76 mm |
Seal height | 7.15 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 31.75 mm |
D | 41.27 mm |
L | 4.76 mm |
D1 | 37.97 mm |
H | 7.15 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |